Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 6 Contact(S), Male, Solder Terminal, Receptacle
Mfr # 462070106
Zoro # G705910328
Sold in multiples of 900 for $1,575.00
$1,575.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 600V AC/DC
- Material High Temperature Thermoplastic
- Features Glow-Wire Capable; Surface Mount Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 462070106
- Zoro # G705910328
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Max. Voltage | 600V AC/DC |
Material | High Temperature Thermoplastic |
Features | Glow-Wire Capable; Surface Mount Compatible |
Terminal Type | Through Hole |
Standards | CSA Certified; UL E29179 |
Hole Center to Center | 4.2 mm |
Max. Temp. | 265°C |
Contact Finish | Matte Tin Plated |
Number of Contacts | 6 |
Flammability Rating | UL 94V-0 |
Terminal Finish | Matte Tin Plated |
Current Rating | 13 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, G UL Class, 2 Poles, 30A Amp Range, 480V AC/DC Volt Rating (40312G)
- MOTORMITE Fuse Block Holds 4 Blade Fuses, 85668 (85668)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT70-0AA0)
- GARDNER BENDER RJ-45 Cat6 Modular Plugs, 8-Position, PK50 (GMC-88M6)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings