Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 6 Contact(S), Male, Solder Terminal, Receptacle
Mfr # 444320601
Zoro # G605910565
product price: $1.59
/ea
Sold in multiples of 55 for $87.45
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 250V AC/DC
- Material High Temperature Thermoplastic
- Terminal Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 444320601
- Zoro # G605910565
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Max. Voltage | 250V AC/DC |
Material | High Temperature Thermoplastic |
Terminal Type | Through Hole |
Standards | CSA Certified; UL E29179 |
Max. Temp. | 260°C |
Hole Center to Center | 3 mm |
Contact Finish | Tin Plated |
Number of Contacts | 6 |
Current Rating | 8.5 A |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94V-0 |
Contact Plating Thickness | 5.08 µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-025-25)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NO (30G080)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 48.00x36.00x12.00, Gray, (A48H36DLP3PT)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINAC24)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings