Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 6 Contact(S), Male, Solder Terminal, Receptacle
Mfr # 39291067
Zoro # G705910526
product price: $1.25
/ea
Sold in multiples of 85 for $106.25
$106.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 600V
- Material Nylon
- Terminal Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39291067
- Zoro # G705910526
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Max. Voltage | 600V |
Material | Nylon |
Terminal Type | Through Hole |
Hole Center to Center | 4.2 mm |
Max. Temp. | 260°C |
Standards | CSA Certified; UL E29179 |
Current Rating | 13 A |
Contact Finish | Matte Tin Plated |
Flammability Rating | UL 94V-0 |
Terminal Finish | Matte Tin Plated |
Number of Contacts | 6 |
Contact Plating Thickness | 2.54 µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Female, Red, Taper Nose, Stud (HBLFRSCR)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/4" Trade Size (243-SLP)
- INSULTAB Shrink Tubing, 3.0in ID, Black, 5ft (HS-105 3" Blk 5)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings