Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 6 Contact(S), Male, Crimp Terminal, Receptacle
Mfr # 15311063
Zoro # G105909960
product price: $0.57
/ea
Sold in multiples of 200 for $114.00
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Series 5025
- Application Power, Wire-to-Wire
- Color - Resin Natural
- Circuits (maximum) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 15311063
- Zoro # G105909960
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Series | 5025 |
Application | Power, Wire-to-Wire |
Color - Resin | Natural |
Circuits (maximum) | 6 |
Ports | 1 |
Material - Resin | Nylon |
Glow-Wire Capable | No |
CSA | LR19980 |
Pitch - Mating Interface | 4.80mm |
UL | E29179 |
Stackable | No |
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-2 |
Polarized to Mating Part | Yes |
Gender | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 120/240V AC (QO315)
- ABB Low-Voltage Bracket, 1 Gang, Non-Metallic (SC100A)
- SQUARE D Disconnect mechanism, circuit breaker, variable depth, 400A, 2 or 3 pole, operator only, for LAL, LHL breakers (9422RR1)
- CAROL 100 ft. 14/3 Extension Cord SJOW (06400.63.06L)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings