Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 6 Contact(S), Female, Crimp Terminal, Plug
Mfr # 496240695
Zoro # G705910229
product price: $0.31
/ea
Sold in multiples of 350 for $108.50
$108.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Series 49624
- Application Power, Wire-to-Wire
- Lock to Mating Part Yes
- Color - Resin Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 496240695
- Zoro # G705910229
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Series | 49624 |
Application | Power, Wire-to-Wire |
Lock to Mating Part | Yes |
Color - Resin | Ivory |
Stackable | No |
Flammability | 94V-0 |
Current - Maximum per Contact | 9.0A |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Keying to Mating Part | None |
Polarized to Mating Part | Yes |
Glow-Wire Capable | No |
Material - Resin | Nylon |
Pitch - Mating Interface | 4.20mm |
Gender | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Plug, 2 Poles, 250VDC/600VAC, 50A (3763)
- CANTEX Schedule 40 Conduit, 3 In., 10 ft. L, PVC (A52DA12)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 60 inch cable (9422CSJ50)
- CAROL Coaxial Cable, RG5-8, 20 AWG, Black (C1166.41.01)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings