Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 4 Contact(S), Male, Solder Terminal, Receptacle
Mfr # 15246043
Zoro # G805909987
product price: $1.75
/ea
Sold in multiples of 3520 for $6,160.00
$6,160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 600V
- Terminal Type Through Hole
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 15246043
- Zoro # G805909987
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Max. Voltage | 600V |
Terminal Type | Through Hole |
Material | Nylon |
Standards | CSA Certified; UL E29179 |
Max. Temp. | 240°C |
Hole Center to Center | 4.2 mm |
Number of Contacts | 4 |
Flammability Rating | UL 94V-0 |
Terminal Finish | Tin Plated |
Current Rating | 13 A |
Contact Finish | Gold Plated |
Contact Plating Thickness | 0.762 µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cutout Link, FL11 Series, 30A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T30)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (A460R9)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 15A, 125V AC, 10kA at 125V AC, 5 PK (GGC15)
- NVENT HOFFMAN COMPACT, Type 4X, 330x230x180mm, Aluminu (CCA332318)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings