Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 4 Contact(S), Female, Solder Terminal, Receptacle
Mfr # 447690402
Zoro # G905910463
product price: $2.39
/ea
Sold in multiples of 40 for $95.60
$95.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 250V
- Features Surface Mount Compatible
- Material Liquid Crystal Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 447690402
- Zoro # G905910463
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Max. Voltage | 250V |
Features | Surface Mount Compatible |
Material | Liquid Crystal Polymer |
Hole Center to Center | 3 mm |
Standards | CSA Certified; UL E29179 |
Max. Temp. | 260°C |
Terminal Type | Through Hole |
Contact Plating Thickness | 0.381 µm |
Flammability Rating | UL 94V-0 |
Current Rating | 8.5 A |
Contact Finish | Gold Plated |
Number of Contacts | 4 |
Terminal Finish | Tin Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, 304 Stainlss Steel (FS-200SS ST4 48.00)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB1BD)
- 3M 8 AWG Nylon Ring Terminal 5/16" Stud PK200 (MN8-516RK)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings