Shop All PCB Connectors
Molex
Rectangular Power Connector, 28 Contact(S), Female, Press Fit Terminal, Receptacle
Mfr # 755425000
Zoro # G905932342
product price: $8.25
/ea
Sold in multiples of 15 for $123.75
$123.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 600V
- Application Board-to-Board, Power
- Series 75542
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 755425000
- Zoro # G905932342
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
PC Tail Length | 4.72mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE IMC Conduit, 10 ft., 3/4in., 304 SS (S50710CTWT)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- PANDUIT Push Barb Arrow Head Mount, WR Black, 100pkg (PMA-065-C0)
- OMRON Time Dlay Rlay, 24 to 240VAC/12 to 240VDC (H3CA-A)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Molex Wire Connectors & Disconnects