Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 24 Contact(S), Male, Solder Terminal, Plug
Mfr # 39299245
Zoro # G705910311
product price: $6.49
/ea
Sold in multiples of 15 for $97.35
$97.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 600V
- Hole Center to Center 4.2 mm
- Max. Temp. 240°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39299245
- Zoro # G705910311
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Max. Voltage | 600V |
Hole Center to Center | 4.2 mm |
Max. Temp. | 240°C |
Material | Nylon |
Standards | CSA Certified; UL E29179 |
Terminal Type | Through Hole |
Flammability Rating | UL 94V-2 |
Contact Plating Thickness | 0.762 µm |
Contact Finish | Gold Plated |
Number of Contacts | 24 |
Current Rating | 9 A |
Terminal Finish | Matte Tin Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER UPS System, 1500VA, 8 Outlets, Out: 120V AC , In:120V AC (CP1500PFCRM2U)
- SQUARE D Mounting Channel, 12 in L, Standard (9080GH112)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- NVENT HOFFMAN Qline E, Type 4x, 250x175x149mm, Polycar (Q251815PCECC)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings