Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 22 Contact(S), Female, Crimp Terminal, Receptacle
Mfr # 39012220
Zoro # G605910398
product price: $0.75
/ea
Sold in multiples of 150 for $112.50
$112.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Connector Type Receptacle
- Max. Temp. 105°C
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39012220
- Zoro # G605910398
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Standards | CSA Certified; UL E29179 |
Material | Nylon |
Hole Center to Center | 4.2 mm |
Current Rating | 13 A |
Number of Contacts | 22 |
Flammability Rating | UL 94V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19AN0T5E005)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250TA16)
- NVENT HOFFMAN Pushbtn Hole Seal, 1.25 In Hole, SS (ASPBSS)
- LEVITON GFI Receptacle (GFNT2-E)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings