Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 2 Contact(S), Female, Crimp Terminal, Plug
Mfr # 15311023
Zoro # G405910246
product price: $0.39
/ea
Sold in multiples of 250 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 5025
- Application Power, Wire-to-Wire
- Glow-Wire Capable No
- Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 15311023
- Zoro # G405910246
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 5025 |
Application | Power, Wire-to-Wire |
Glow-Wire Capable | No |
Ports | 1 |
Flammability | 94V-2 |
Circuits (maximum) | 2 |
Color - Resin | Natural |
Material - Resin | Nylon |
CSA | LR19980 |
Stackable | No |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Gender | Plug |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 4.80mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC371)
- TRIPP LITE Smart UPS, 750VA, 6 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (SMART750USB)
- RACO Connector, Flex Ac/Mc, 1/2", Dc Zinc (2632)
- HUBBELL KELLEMS Manual Motor Switch, 40A, 600VAC, 2P (HBL7842D)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings