Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 18 Contact(S), Male, Solder Terminal, Receptacle
Mfr # 39289188
Zoro # G805910600
product price: $6.49
/ea
Sold in multiples of 15 for $97.35
$97.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 600V
- Standards CSA Certified; UL E29179
- Max. Temp. 240°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39289188
- Zoro # G805910600
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Max. Voltage | 600V |
Standards | CSA Certified; UL E29179 |
Max. Temp. | 240°C |
Material | Nylon |
Terminal Type | Through Hole |
Hole Center to Center | 4.2 mm |
Contact Finish | Gold Plated |
Number of Contacts | 18 |
Contact Plating Thickness | 0.762 µm |
Terminal Finish | Matte Tin Plated |
Flammability Rating | UL 94V-0 |
Current Rating | 9 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Bulk, Solid, PVC, Gray, 1000ft (N222-01K-GY)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 125A, 600V AC, Non-Indicating (LPJ-125SP)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-560-SP1)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings