Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 18 Contact(S), Male, Solder Terminal, Plug
Mfr # 39299184
Zoro # G805910358
Sold in multiples of 1680 for $9,727.20
$9,727.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 600V
- Material Nylon
- Hole Center to Center 4.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 39299184
- Zoro # G805910358
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Max. Voltage | 600V |
Material | Nylon |
Hole Center to Center | 4.2 mm |
Terminal Type | Through Hole |
Max. Temp. | 240°C |
Standards | CSA Certified; UL E29179 |
Contact Plating Thickness | 0.762 µm |
Contact Finish | Gold Plated |
Current Rating | 9 A |
Terminal Finish | Matte Tin Plated |
Number of Contacts | 18 |
Flammability Rating | UL 94V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- White (CT-ED-ABM-100-50-WT)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120VHGFI)
- ANCOR 16-14 Gauge - #8 Heat Shrink Spade Terminals - 100-Pack (314299)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings