Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 18 Contact(S), Female, Solder Terminal, Receptacle
Mfr # 15247183
Zoro # G905910050
product price: $7.89
/ea
Sold in multiples of 10 for $78.90
$78.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 600V AC/DC
- Max. Temp. 240°C
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 15247183
- Zoro # G905910050
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Max. Voltage | 600V AC/DC |
Max. Temp. | 240°C |
Standards | CSA Certified; UL E29179 |
Material | Nylon |
Hole Center to Center | 4.2 mm |
Terminal Type | Through Hole |
Number of Contacts | 18 |
Flammability Rating | UL 94V-0 |
Current Rating | 9 A |
Contact Finish | Gold Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB023P)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 3.5 in. L (SSRHP05)
- HUBBELL KELLEMS Manual Motor Switch, 40A, 600VAC, 2P (HBL7842D)
- OMRON Proximity Sensor, 10 to 30 V DC, 47.1 mm L (E2E-X2C112 2M)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings