Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 16 Contact(S), Male, Solder Terminal, Receptacle
Mfr # 444281603
Zoro # G105910522
product price: $6.69
/ea
Sold in multiples of 15 for $100.35
$100.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 600V
- Features Surface Mount Compatible
- Material High Temperature Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 444281603
- Zoro # G105910522
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Max. Voltage | 600V |
Features | Surface Mount Compatible |
Material | High Temperature Thermoplastic |
Max. Temp. | 260°C |
Terminal Type | Through Hole |
Standards | CSA Certified; UL E29179 |
Hole Center to Center | 3 mm |
Flammability Rating | UL 94V-0 |
Terminal Finish | Tin Plated |
Current Rating | 8.5 A |
Contact Plating Thickness | 0.762 µm |
Contact Finish | Gold Plated |
Number of Contacts | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Manual Motor Switch, HazLoc, 600V, 2 Pole (FXSX12)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC16A0187B)
- LEVITON DUPLEX TYPE C OUTLET WHT (R02-T5635-0BW)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 600V (HBL460R5W)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings