Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 16 Contact(S), Male, Solder Terminal, Receptacle
Mfr # 444281602
Zoro # G905910555
Sold in multiples of 15 for $83.85
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 600V
- Standards CSA Certified; UL E29179
- Terminal Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 444281602
- Zoro # G905910555
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Max. Voltage | 600V |
Standards | CSA Certified; UL E29179 |
Terminal Type | Through Hole |
Material | High Temperature Thermoplastic |
Hole Center to Center | 3 mm |
Features | Surface Mount Compatible |
Max. Temp. | 260°C |
Contact Finish | Gold Plated |
Current Rating | 8.5 A |
Flammability Rating | UL 94V-0 |
Terminal Finish | Tin Plated |
Contact Plating Thickness | 0.381 µm |
Number of Contacts | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insulated In-Line Splicer-Reducer (PBTO-1/0-EC)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 48/52V DC, 240W, 5.0A, DIN Rail (CS10.481)
- TY-RAP Cable Clip, Top Entry, Gray, PK25 (GU250RT)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS702)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings