Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 16 Contact(S), Male, Solder Terminal, Plug
Mfr # 39299166
Zoro # G905910470
product price: $2.19
/ea
Sold in multiples of 40 for $87.60
$87.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 600V
- Material Nylon
- Hole Center to Center 4.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39299166
- Zoro # G905910470
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Max. Voltage | 600V |
Material | Nylon |
Hole Center to Center | 4.2 mm |
Standards | CSA Certified; UL E29179 |
Terminal Type | Through Hole |
Max. Temp. | 240°C |
Number of Contacts | 16 |
Contact Finish | Tin Plated |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94V-0 |
Current Rating | 9 A |
Contact Plating Thickness | 0.889 µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Clamp, Screw On End, GH Channel (9080GH10)
- TRIPP LITE Cat6 Cable, Solid Conductor, M/M, Blue, 50ft (N202-050-BL)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1402-250)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-K10)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings