Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 16 Contact(S), Male, Crimp Terminal, Plug
Mfr # 443001600
Zoro # G605910633
product price: $0.99
/ea
Sold in multiples of 200 for $198.00
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 44300
- Application Power, Wire-to-Board, Wire-to-Wire
- Hole Center to Center 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 443001600
- Zoro # G605910633
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 44300 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Hole Center to Center | 3 mm |
Standards | CSA Certified; UL E29179 |
Max. Temp. | 105°C |
Material | Polyester |
Connector Type | Plug |
Flammability Rating | UL 94V-0 |
Number of Contacts | 16 |
Stackable | No |
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-0 |
CSA | LR19980 |
Polarized to Mating Part | Yes |
Glow-Wire Capable | No |
Lock to Mating Part | No |
UL | E29179 |
Material - Resin | Polyester |
Circuits (maximum) | 16 |
Pitch - Mating Interface | 3.00mm |
Product Name | Micro-Fit BMI |
Panel Mount | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 1, Hinged (N1C243608)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- SQUARE D Miniature Circuit Breaker, QOU Series 70A, 2 Pole, 120/240V AC (QOU270)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings