Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 16 Contact(S), Female, Solder Terminal, Receptacle
Mfr # 15247161
Zoro # G805910051
product price: $2.95
/ea
Sold in multiples of 960 for $2,832.00
$2,832.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 600V AC/DC
- Max. Temp. 240°C
- Terminal Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 15247161
- Zoro # G805910051
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Max. Voltage | 600V AC/DC |
Max. Temp. | 240°C |
Terminal Type | Through Hole |
Hole Center to Center | 4.2 mm |
Material | Nylon |
Standards | CSA Certified; UL E29179 |
Number of Contacts | 16 |
Current Rating | 9 A |
Flammability Rating | UL 94V-0 |
Contact Finish | Tin Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 20 AWG 6 Conductor Stranded Multi-Conductor Cable GY (C0783A)
- HUBBELL Flanged Receptacle, 20 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (HBL5379C)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Standard Duty Cable Tie, 100PK (DT14B)
- POLARIS Insulated Multitap Connector, 2.99 In. L (IPLD250-3B)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings