Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 14 Contact(S), Male, Solder Terminal, Receptacle
Mfr # 439151220
Zoro # G405910185
product price: $42.59
/ea
Sold in multiples of 2 for $85.18
$85.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 600V
- Hole Center to Center 1 mm
- Material High Temperature Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 439151220
- Zoro # G405910185
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Max. Voltage | 600V |
Hole Center to Center | 1 mm |
Material | High Temperature Thermoplastic |
Terminal Type | Through Hole |
Standards | UL E29179 |
Max. Temp. | 235°C |
Current Rating | 50 A |
Number of Contacts | 14 |
Flammability Rating | UL 94V-0 |
Terminal Finish | Tin Plated |
Contact Plating Thickness | 0.762 µm |
Contact Finish | Gold Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG60V02C)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (OPM-1038)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP050-HL)
- DWYER INSTRUMENTS Current Switch, Solid Core Curr S (SCS-111100-R)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings