Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 14 Contact(S), Male, Solder Terminal, Receptacle
Mfr # 430451424
Zoro # G405910581
product price: $2.95
/ea
Sold in multiples of 234 for $690.30
$690.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 600V
- Terminal Type Through Hole - Kinked Pin
- Features Glow-Wire Capable; Surface Mount Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 430451424
- Zoro # G405910581
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Max. Voltage | 600V |
Terminal Type | Through Hole - Kinked Pin |
Features | Glow-Wire Capable; Surface Mount Compatible |
Material | High Temperature Thermoplastic |
Hole Center to Center | 3 mm |
Max. Temp. | 260°C |
Standards | CSA Certified; UL E29179 |
Contact Finish | Tin Plated |
Flammability Rating | UL 94V-0 |
Terminal Finish | Tin Plated |
Current Rating | 8.5 A |
Number of Contacts | 14 |
Contact Plating Thickness | 0.254 µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES Transformer, 100 VA, 120V, 277V (LTA100)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4302408)
- FAMATEL Electrical Box, Junction Box, ABS (3074)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Orange (HS359-S10-ORANGE)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings