Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 14 Contact(S), Male, Crimp Terminal, Plug
Mfr # 439382105
Zoro # G605910169
product price: $5.69
/ea
Sold in multiples of 15 for $85.35
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 43938
- Application Power, Wire-to-Wire
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 439382105
- Zoro # G605910169
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 43938 |
Application | Power, Wire-to-Wire |
Material | Polyester |
Standards | CSA Certified; UL E29179 |
Connector Type | Plug |
Hole Center to Center | 1 mm |
Max. Temp. | 105°C |
Number of Contacts | 14 |
Flammability Rating | UL 94V-0 |
Current Rating | 50 A |
CSA | LR19980 |
Product Name | Mini-Fit Sr. |
Current - Maximum per Contact | 50.0A |
UL | E29179 |
Flammability | 94V-0 |
Panel Mount | Yes |
Circuits (maximum) | 14 |
Pitch - Mating Interface | 10.00mm |
Material - Resin | Polyester |
Glow-Wire Capable | No |
Temperature Range - Operating | -40° to +105°C |
Stackable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Outlet Strip, 15.0A, Black (TLP648USBC)
- EATON Legend Plate, Manual Automatic, Black (10250TM67)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 7 in D, NEMA 12; 13, Non Hinged Clamp (B201607CH)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PW2FEBC)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings