Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 12 Contact(S), Male, Solder Terminal, Receptacle
Mfr # 436501200
Zoro # G705911028
product price: $2.69
/ea
Sold in multiples of 35 for $94.15
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Max. Voltage 600V
- Material High Temperature Thermoplastic
- Terminal Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 436501200
- Zoro # G705911028
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Max. Voltage | 600V |
Material | High Temperature Thermoplastic |
Terminal Type | Through Hole |
Hole Center to Center | 3 mm |
Standards | CSA Certified; UL E29179 |
Features | Glow-Wire Capable; Surface Mount Compatible |
Max. Temp. | 260°C |
Contact Finish | Tin Plated |
Number of Contacts | 12 |
Current Rating | 8.5 A |
Terminal Finish | Tin Plated |
Contact Plating Thickness | 2.54 µm |
Flammability Rating | UL 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MY2-AC24(S))
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA73133)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 18 in H, 32-1/4 in L, 19-1/4 in W (PG1730Z80412)
- THE BEST CONNECTION Fuse Holder, 1A to 30A Amp Range, Wire Leads (JTT2460H)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings