Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 12 Contact(S), Male, Solder Terminal, Receptacle
Mfr # 430451212
Zoro # G205910460
product price: $1.39
/ea
Sold in multiples of 70 for $97.30
$97.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 600V
- Terminal Type Through Hole - Kinked Pin
- Material High Temperature Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 430451212
- Zoro # G205910460
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Max. Voltage | 600V |
Terminal Type | Through Hole - Kinked Pin |
Material | High Temperature Thermoplastic |
Max. Temp. | 260°C |
Standards | CSA Certified; UL E29179 |
Features | Glow-Wire Capable; Surface Mount Compatible |
Hole Center to Center | 3 mm |
Number of Contacts | 12 |
Current Rating | 8.5 A |
Contact Plating Thickness | 0.254 µm |
Contact Finish | Tin Plated |
Flammability Rating | UL 94V-0 |
Terminal Finish | Tin Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 2 Pole, 120/240V AC (HOM240)
- ANCOR 12-10 Gauge - 5/16" Heat Shrink Ring Terminal - 25-Pack (312525)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BC4)
- KLEIN TOOLS Cinch Strap Cable Ties, 6-Pack (450-600)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings