Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 12 Contact(S), Male, Solder Terminal, Plug
Mfr # 39310128
Zoro # G805910839
Sold in multiples of 20 for $97.80
$97.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 600V
- Standards CSA Certified; UL E29179
- Max. Temp. 260°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 39310128
- Zoro # G805910839
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Max. Voltage | 600V |
Standards | CSA Certified; UL E29179 |
Max. Temp. | 260°C |
Terminal Type | Through Hole |
Material | Nylon |
Hole Center to Center | 4.2 mm |
Terminal Finish | Matte Tin Plated |
Contact Finish | Gold Plated |
Flammability Rating | UL 94V-0 |
Number of Contacts | 12 |
Contact Plating Thickness | 0.762 µm |
Current Rating | 9 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-45)
- NVENT HOFFMAN QLINE E, EMC, Type 4X, 125x125x74mm, Polycarbonate (Q13138PCEMC)
- TRUMETER Hour Meter, DC Quartz, 2-Hole, Rectangular (732-0004)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (OLB-2M)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings