Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 12 Contact(S), Male, Solder Terminal, Plug
Mfr # 39299125
Zoro # G505910740
product price: $3.45
/ea
Sold in multiples of 2500 for $8,625.00
$8,625.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 600V
- Standards CSA Certified; UL E29179
- Hole Center to Center 4.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39299125
- Zoro # G505910740
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Max. Voltage | 600V |
Standards | CSA Certified; UL E29179 |
Hole Center to Center | 4.2 mm |
Material | Nylon |
Terminal Type | Through Hole |
Max. Temp. | 240°C |
Flammability Rating | UL 94V-2 |
Terminal Finish | Matte Tin Plated |
Contact Finish | Gold Plated |
Current Rating | 9 A |
Contact Plating Thickness | 0.762 µm |
Number of Contacts | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 11", UV Black, Standard Duty, PK100 (MT11500C)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 250 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDWHI250)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6DA2)
- CAROL Coaxial Cable, RG-58/U, 50 Ohms, Black (C1155.41.01)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings