Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 12 Contact(S), Female, Solder Terminal, Plug
Mfr # 460151209
Zoro # G705910649
Sold in multiples of 20 for $83.80
$83.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 600V
- Hole Center to Center 4.2 mm
- Current Rating 13 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 460151209
- Zoro # G705910649
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Max. Voltage | 600V |
Hole Center to Center | 4.2 mm |
Current Rating | 13 A |
Standards | CSA Certified; UL E29179 |
Terminal Type | Through Hole |
Material | Nylon |
Max. Temp. | 240°C |
Flammability Rating | UL 94V-0 |
Number of Contacts | 12 |
Contact Plating Thickness | 0.762 µm |
Terminal Finish | Tin Plated |
Contact Finish | Gold Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (14H181)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- MURR ELEKTRONIK M12 FEMALE 0° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-12921-0000000)
- SQUARE D Magnetic Coil, 208/240v (9998DA2V09)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings