Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 10 Contact(S), Male, Solder Terminal, Receptacle
Mfr # 460151003
Zoro # G805910426
product price: $1.69
/ea
Sold in multiples of 50 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 600V
- Standards CSA Certified; UL E29179
- Terminal Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 460151003
- Zoro # G805910426
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Max. Voltage | 600V |
Standards | CSA Certified; UL E29179 |
Terminal Type | Through Hole |
Hole Center to Center | 4.2 mm |
Max. Temp. | 240°C |
Material | Nylon |
Contact Finish | Tin Plated |
Contact Plating Thickness | 2.54 µm |
Terminal Finish | Tin Plated |
Current Rating | 13 A |
Number of Contacts | 10 |
Flammability Rating | UL 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 2A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2)
- SQUARE D QO124M100PC 100A Main Breaker Installed Load Center (SQ576855)
- ANCOR 22-18 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220302)
- CROUSE HINDS Back Box Receptacle Housing Conduit Parts And Accessory (ARE33)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings