Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 1 Contact(S), Male, Crimp Terminal, Plug
Mfr # 351500100
Zoro # G305910766
Sold in multiples of 500 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 35150
- Application Power, Wire-to-Wire
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 351500100
- Zoro # G305910766
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 35150 |
Application | Power, Wire-to-Wire |
Connector Type | Receptacle |
Standards | CSA Certified; UL E29179 |
Material | PBT |
Max. Temp. | 120°C |
Number of Contacts | 1 |
Flammability Rating | UL 94V-0 |
Product Name | VersaBlade |
Material - Resin | PBT |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +120°C |
Breakaway | No |
Keying to Mating Part | None |
Flammability | 94V-0 |
Glow-Wire Capable | No |
Circuits (maximum) | 1 |
CSA | LR19980 |
Polarized to Mating Part | Yes |
UL | E29179 |
Stackable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Voltage Transformer, 100 VA, 120V AC, 480V AC (9070 EL-2)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ004)
- 3M 8 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M8-12R/SK)
- NVENT HOFFMAN Large Folding Shelf, 24.00x24.00, White, (AASHLF2424)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings