Shop All Headers & Wire Housings
Molex
Rectangular Power Connector, 1 Contact(S), Female, Crimp Terminal, Receptacle
Mfr # 351510110
Zoro # G805910341
product price: $0.16
/ea
Sold in multiples of 650 for $104.00
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 35151
- Application Power, Wire-to-Wire
- Glow-Wire Capable No
- Breakaway No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 351510110
- Zoro # G805910341
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 35151 |
Application | Power, Wire-to-Wire |
Glow-Wire Capable | No |
Breakaway | No |
Flammability | 94V-0 |
Lock to Mating Part | Yes |
CSA | LR19980 |
Temperature Range - Operating | -40° to +120°C |
Color - Resin | Natural |
Keying to Mating Part | None |
Circuits (maximum) | 1 |
Product Name | VersaBlade |
Gender | Plug |
UL | E29179 |
Polarized to Mating Part | Yes |
Stackable | No |
Material - Resin | PBT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SDO1V08)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH3)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 100ft- White (BSRW-J-125-100-WT)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (RRD15SWTR)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings