Shop All Communication Cables
Molex
Rectangular Cable Assemblies Ultrafit 8Ckt Black 1M
Mfr # 451330810
Zoro # G805926229
product price: $6.99
/ea
Sold in multiples of 14 for $97.86
$97.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 1.0m
- Application Power, Wire-to-Board
- Material - Resin Nylon
- Plating min - Termination 1.524µm
- Wire Insulation Diameter 2.35mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451330810
- Zoro # G805926229
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 1.0m |
Wire Insulation Diameter | 2.35mm |
Wire Size AWG | 16 |
Details
Application | Power, Wire-to-Board |
Material - Resin | Nylon |
Plating min - Termination | 1.524µm |
Current - Maximum per Contact | 11.0A |
Color - Resin | Black |
Termination Interface: Style | Crimp or Compression |
Lock to Mating Part | Yes |
Circuits (Loaded) | 8 |
Gender | Female-Female |
Material - Plating Termination | Tin over Nickel |
Assembly Configuration | Dual Ended Connectors |
Plating min - Mating | 1.524µm |
Wire/Cable Type | UL 1061 |
Series | 45133 |
Material - Plating Mating | Tin over Nickel |
Material - Metal | High Conductivity Copper |
Connector to Connector | Ultra-Fit-to-Ultra-Fit |
Voltage - Maximum | 300V |
Product Name | Ultra-Fit OTS |
Pitch - Mating Interface | 3.50mm |
Type | Discrete Wire Assembly |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CLAMP GROUND BRS1-1/4-2"" (41311)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM001)
- TITAN Automotive Fuse Kit, 96 Fuses Included 3 A to 30 A, Not Rated (TIT45229)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZ-24U)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- Molex Communication Cables