Shop All Communication Cables
Molex
Rectangular Cable Assemblies Ultrafit 8Ckt Black 150Mm
Mfr # 451330801
Zoro # G205926218
product price: $4.55
/ea
Sold in multiples of 21 for $95.55
$95.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Power, Wire-to-Board
- Cable Length 150.00mm
- Wire/Cable Type UL 1061
- Plating min - Termination 1.524µm
- Type Discrete Wire Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451330801
- Zoro # G205926218
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 2.35mm |
Wire Size AWG | 16 |
Details
Application | Power, Wire-to-Board |
Wire/Cable Type | UL 1061 |
Plating min - Termination | 1.524µm |
Type | Discrete Wire Assembly |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin over Nickel |
Product Name | Ultra-Fit OTS |
Connector to Connector | Ultra-Fit-to-Ultra-Fit |
Pitch - Mating Interface | 3.50mm |
Material - Plating Termination | Tin over Nickel |
Material - Metal | High Conductivity Copper |
Series | 45133 |
Plating min - Mating | 1.524µm |
Gender | Female-Female |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
Assembly Configuration | Dual Ended Connectors |
Circuits (Loaded) | 8 |
Voltage - Maximum | 300V |
Current - Maximum per Contact | 11.0A |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4242408)
- ZORO SELECT Wall Switch, Gray, 1-Pole Type, 1 to 2 HP (4901BGRY)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Yellow, Nylon Jacket, PVC Insulation (11584005)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Stripped Leads 15 A Amps 125V AC Voltage (HBLC40123)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- Molex Communication Cables