Shop All Communication Cables
Molex
Rectangular Cable Assemblies Ultrafit 4Ckt Black 300Mm
Mfr # 451330403
Zoro # G505926239
product price: $4.85
/ea
Sold in multiples of 20 for $97.00
$97.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Power, Wire-to-Board
- Cable Length 300.00mm
- Material - Plating Termination Tin over Nickel
- Current - Maximum per Contact 12.0A
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451330403
- Zoro # G505926239
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 2.35mm |
Wire Size AWG | 16 |
Details
Application | Power, Wire-to-Board |
Material - Plating Termination | Tin over Nickel |
Current - Maximum per Contact | 12.0A |
Material - Resin | Nylon |
Pitch - Mating Interface | 3.50mm |
Type | Discrete Wire Assembly |
Material - Metal | High Conductivity Copper |
Voltage - Maximum | 300V |
Lock to Mating Part | Yes |
Assembly Configuration | Dual Ended Connectors |
Termination Interface: Style | Crimp or Compression |
Color - Resin | Black |
Series | 45133 |
Gender | Female-Female |
Connector to Connector | Ultra-Fit-to-Ultra-Fit |
Material - Plating Mating | Tin over Nickel |
Wire/Cable Type | UL 1061 |
Circuits (Loaded) | 4 |
Product Name | Ultra-Fit OTS |
Plating min - Termination | 1.524µm |
Plating min - Mating | 1.524µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Selector Switch Kit, H-O-A, 30mm, NEMA 4X (C400T12)
- METRA ELECTRONICS 11 INCH CABLE TIE BLACK, PK 100 (BCT11)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OGH500)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STBK)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- Molex Communication Cables