Shop All Communication Cables
Molex
Rectangular Cable Assemblies Squba Ots Cable Rcpt Sr 300Mm 8Ckt Blk
Mfr # 451450803
Zoro # G505926178
product price: $9.99
/ea
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Plating min - Mating 2.500µm
- Pitch - Mating Interface 1.80mm
- Wire Size AWG 22
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451450803
- Zoro # G505926178
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 22 |
Details
Plating min - Mating | 2.500µm |
Pitch - Mating Interface | 1.80mm |
Material - Resin | Nylon |
Material - Plating Mating | Matte Tin |
Plating min - Termination | 2.500µm |
Number of Rows | 1 |
Current - Maximum per Contact | 5.0A |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Copper Alloy |
Gender | Female-Female |
Wire/Cable Type | UL 1061 |
Circuits (Loaded) | 8 |
Lock to Mating Part | Yes |
Color - Resin | Black |
Voltage - Maximum | 125V |
Material - Plating Termination | Matte Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Encapsulatd Timer Rlay, 10A, Relay, Surface (THR-3816U)
- EATON Legend Plate, Rectangular, Black (M22S-ST-X)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 40 A, Reversing: No (XTCE040D00C)
- SCHNEIDER ELECTRIC Head for selector switch, Harmony XB5, flush mounted black long handle 3 pos return center (ZB5FJ5)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- Molex Communication Cables