Shop All Communication Cables
Molex
Rectangular Cable Assemblies Squba Ots Cable Rcpt Sr 300Mm 6Ckt Blk
Mfr # 451450603
Zoro # G905926198
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Termination Interface: Style Crimp or Compression
- Gender Female-Female
- Material - Plating Termination Matte Tin
- Current - Maximum per Contact 5.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 451450603
- Zoro # G905926198
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 22 |
Details
Termination Interface: Style | Crimp or Compression |
Gender | Female-Female |
Material - Plating Termination | Matte Tin |
Current - Maximum per Contact | 5.0A |
Pitch - Mating Interface | 1.80mm |
Material - Resin | Nylon |
Voltage - Maximum | 125V |
Plating min - Termination | 2.500µm |
Plating min - Mating | 2.500µm |
Wire/Cable Type | UL 1061 |
Circuits (Loaded) | 6 |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Material - Plating Mating | Matte Tin |
Color - Resin | Black |
Material - Metal | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25A3)
- HILLSDALE TERMINAL 12-10 3-pc N/I #10 Ring, PK500 (30230)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch (ioLogik E1214)
- DAYTON Pilot Light, LED, 24V, 30mm, Chrome, GR (30G383)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- Molex Communication Cables