Shop All Communication Cables
Molex
Rectangular Cable Assemblies Squba Ots Cable Rcpt Sr 300Mm 4Ckt Blk
Mfr # 451450403
Zoro # G405926117
product price: $9.89
/ea
Sold in multiples of 10 for $98.90
$98.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Circuits (Loaded) 4
- Plating min - Mating 2.500µm
- Lock to Mating Part Yes
- Current - Maximum per Contact 5.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451450403
- Zoro # G405926117
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 22 |
Details
Circuits (Loaded) | 4 |
Plating min - Mating | 2.500µm |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 5.0A |
Number of Rows | 1 |
Wire/Cable Type | UL 1061 |
Material - Resin | Nylon |
Pitch - Mating Interface | 1.80mm |
Material - Plating Mating | Matte Tin |
Color - Resin | Black |
Material - Plating Termination | Matte Tin |
Voltage - Maximum | 125V |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Copper Alloy |
Plating min - Termination | 2.500µm |
Gender | Female-Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cable Pull Switch, 20A, Right, 1NO+1NC (L1432M)
- RACO Electrical Box Extension Ring, Box Accessory, Steel, Ceiling/Wall Box (111)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60606)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- Molex Communication Cables