Shop All Communication Cables
Molex
Rectangular Cable Assemblies Squba Ots Cable Rcpt Sr 300Mm 2Ckt Blk
Mfr # 451450203
Zoro # G805926144
product price: $8.79
/ea
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Gender Female-Female
- Circuits (Loaded) 2
- Number of Rows 1
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451450203
- Zoro # G805926144
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 22 |
Details
Gender | Female-Female |
Circuits (Loaded) | 2 |
Number of Rows | 1 |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 5.0A |
Plating min - Termination | 2.500µm |
Pitch - Mating Interface | 1.80mm |
Wire/Cable Type | UL 1061 |
Plating min - Mating | 2.500µm |
Lock to Mating Part | Yes |
Color - Resin | Black |
Material - Resin | Nylon |
Material - Metal | Copper Alloy |
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Matte Tin |
Material - Plating Mating | Matte Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 1 Pole, 277/480V AC, C Curve (FAZ-C30/1-NA-SP)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- HONEYWELL Right Angle Actuating Key (GKZ52M)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1" Diameter - 100 pcs - UV Resistant Black (CCUC6-100-C-BLACK)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- Molex Communication Cables