Shop All Communication Cables
Molex
Rectangular Cable Assemblies Squba Ots Cable Rcpt Sr 150Mm 8Ckt Blk
Mfr # 451450801
Zoro # G205926225
product price: $9.19
/ea
Sold in multiples of 600 for $5,514.00
$5,514.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 45145
- Cable Length 150.00mm
- Application Power, Signal, Wire-to-Wire
- Type Discrete Wire Assembly, Sealed Assembly
- Wire/Cable Type UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451450801
- Zoro # G205926225
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG3)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62167)
- ZORO SELECT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (6EEF3)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 100A, 600V AC, Non-Indicating (DFJ-100)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- Molex Communication Cables