Shop All Communication Cables
Molex
Rectangular Cable Assemblies Squba Ots Cable Rcpt Sr 150Mm 4Ckt Blk
Mfr # 451450401
Zoro # G305926132
product price: $9.89
/ea
Sold in multiples of 10 for $98.90
$98.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Material - Resin Nylon
- Wire Size AWG 22
- Lock to Mating Part Yes
- Wire/Cable Type UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451450401
- Zoro # G305926132
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 22 |
Details
Material - Resin | Nylon |
Lock to Mating Part | Yes |
Wire/Cable Type | UL 1061 |
Material - Metal | Copper Alloy |
Material - Plating Termination | Matte Tin |
Number of Rows | 1 |
Plating min - Mating | 2.500µm |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Matte Tin |
Color - Resin | Black |
Plating min - Termination | 2.500µm |
Gender | Female-Female |
Current - Maximum per Contact | 5.0A |
Voltage - Maximum | 125V |
Circuits (Loaded) | 4 |
Pitch - Mating Interface | 1.80mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1/2 IN EMT/EMT SET SCREW PULL ELBOW EACH (14405)
- SWE-TECH 3C Cable Clamp Pro - Small - Black/Yellow, 15PK (FWT30CA-52815)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RCX1)
- MARINCO 30A 125V STANDARD RV POWER INLET (301ELRV)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- Molex Communication Cables