Shop All Communication Cables
Molex
Rectangular Cable Assemblies Squba Ots Cable Rcpt Sr 1.0M 2Ckt Blk
Mfr # 451450210
Zoro # G605926078
product price: $10.99
/ea
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 45145
- Type Discrete Wire Assembly, Sealed Assembly
- Application Power, Signal, Wire-to-Wire
- Cable Length 1.0m
- Material - Plating Mating Matte Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451450210
- Zoro # G605926078
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 1.0m |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 113 PSI (A6-253221)
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112100F)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 10,690V (LRD21)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- Molex Communication Cables