Shop All Communication Cables
Molex
Rectangular Cable Assemblies Squba Ots Cable Plug Sr 300Mm 8Ckt Blk
Mfr # 451460803
Zoro # G905926105
product price: $12.15
/ea
Sold in multiples of 10 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Material - Plating Mating Matte Tin
- Wire/Cable Type UL 1061
- Material - Plating Termination Matte Tin
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451460803
- Zoro # G905926105
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 22 |
Details
Material - Plating Mating | Matte Tin |
Wire/Cable Type | UL 1061 |
Material - Plating Termination | Matte Tin |
Material - Resin | Nylon |
Circuits (Loaded) | 8 |
Gender | Male-Male |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Termination Interface: Style | Crimp or Compression |
Pitch - Mating Interface | 1.80mm |
Color - Resin | Black |
Plating min - Mating | 2.500µm |
Plating min - Termination | 2.500µm |
Voltage - Maximum | 125V |
Material - Metal | Copper Alloy |
Current - Maximum per Contact | 5.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.59 to 0.65A (A.71)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast (14244)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68582601)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (EPS200-2-48"-BLACK-2 PCS)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- Molex Communication Cables