Shop All Communication Cables
Molex
Rectangular Cable Assemblies Squba Ots Cable Plug Sr 300Mm 6Ckt Blk
Mfr # 451460603
Zoro # G705926213
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Plating min - Mating 2.500µm
- Wire/Cable Type UL 1061
- Circuits (Loaded) 6
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 451460603
- Zoro # G705926213
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 22 |
Details
Plating min - Mating | 2.500µm |
Wire/Cable Type | UL 1061 |
Circuits (Loaded) | 6 |
Termination Interface: Style | Crimp or Compression |
Color - Resin | Black |
Number of Rows | 1 |
Current - Maximum per Contact | 5.0A |
Material - Metal | Copper Alloy |
Material - Plating Mating | Matte Tin |
Lock to Mating Part | Yes |
Gender | Male-Male |
Pitch - Mating Interface | 1.80mm |
Material - Plating Termination | Matte Tin |
Plating min - Termination | 2.500µm |
Voltage - Maximum | 125V |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHQRW)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 40A, 250V AC, Non-Indicating (FLNR040)
- EATON COMMUNICATION GROUNDING DEVICE (MSEGR2CS)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 25 Ft (NCO-4125)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- Molex Communication Cables