Shop All Communication Cables
Molex
Rectangular Cable Assemblies Squba Ots Cable Plug Sr 150Mm 8Ckt Blk
Mfr # 451460801
Zoro # G705926114
product price: $9.59
/ea
Sold in multiples of 10 for $95.90
$95.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Material - Plating Termination Matte Tin
- Wire Size AWG 22
- Gender Male-Male
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451460801
- Zoro # G705926114
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 22 |
Details
Material - Plating Termination | Matte Tin |
Gender | Male-Male |
Voltage - Maximum | 125V |
Color - Resin | Black |
Plating min - Mating | 2.500µm |
Material - Metal | Copper Alloy |
Current - Maximum per Contact | 5.0A |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | UL 1061 |
Number of Rows | 1 |
Circuits (Loaded) | 8 |
Material - Plating Mating | Matte Tin |
Material - Resin | Nylon |
Pitch - Mating Interface | 1.80mm |
Lock to Mating Part | Yes |
Plating min - Termination | 2.500µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA 5-20R (YGA021F)
- NVENT ERICO Pipe Clamp, Grounding, 1/2-1 In, Bronze (CWP1JU)
- EXELL BATTERY AWG #2/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGRED6)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (3363)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- Molex Communication Cables