Shop All Communication Cables
Molex
Rectangular Cable Assemblies Squba Ots Cable Plug Sr 150Mm 6Ckt Blk
Mfr # 451460601
Zoro # G405926230
product price: $10.99
/ea
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Plating min - Termination 2.500µm
- Material - Resin Nylon
- Lock to Mating Part Yes
- Wire Size AWG 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451460601
- Zoro # G405926230
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 22 |
Details
Plating min - Termination | 2.500µm |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
Material - Plating Termination | Matte Tin |
Current - Maximum per Contact | 5.0A |
Gender | Male-Male |
Wire/Cable Type | UL 1061 |
Voltage - Maximum | 125V |
Number of Rows | 1 |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Copper Alloy |
Material - Plating Mating | Matte Tin |
Circuits (Loaded) | 6 |
Plating min - Mating | 2.500µm |
Pitch - Mating Interface | 1.80mm |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- ALLEN BRADLEY Green Hypalon Boot Switch Parts And Accessory (800H-N5B)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- Molex Communication Cables