Shop All Communication Cables
Molex
Rectangular Cable Assemblies Squba Ots Cable Plug Sr 150Mm 2Ckt Blk
Mfr # 451460201
Zoro # G505926109
product price: $8.79
/ea
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Plating min - Mating 2.500µm
- Wire Size AWG 22
- Number of Rows 1
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451460201
- Zoro # G505926109
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 22 |
Details
Plating min - Mating | 2.500µm |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Plating min - Termination | 2.500µm |
Material - Plating Termination | Matte Tin |
Pitch - Mating Interface | 1.80mm |
Wire/Cable Type | UL 1061 |
Current - Maximum per Contact | 5.0A |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Matte Tin |
Material - Resin | Nylon |
Gender | Male-Male |
Color - Resin | Black |
Circuits (Loaded) | 2 |
Voltage - Maximum | 125V |
Material - Metal | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (15T68F)
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, 1/2 HP (RS115W)
- SQUARE D Thermal Unit, 40.0 to 48.2A (CC64.3)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GDW4)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- Molex Communication Cables