Shop All Communication Cables
Molex
Rectangular Cable Assemblies Squba Ots Cable Plug Sr 150Mm 10Ckt Blk
Mfr # 451461001
Zoro # G305926156
Sold in multiples of 10 for $121.50
$121.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Pitch - Mating Interface 1.80mm
- Plating min - Termination 2.500µm
- Lock to Mating Part Yes
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 451461001
- Zoro # G305926156
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 22 |
Details
Pitch - Mating Interface | 1.80mm |
Plating min - Termination | 2.500µm |
Lock to Mating Part | Yes |
Color - Resin | Black |
Number of Rows | 1 |
Wire/Cable Type | UL 1061 |
Voltage - Maximum | 125V |
Plating min - Mating | 2.500µm |
Material - Metal | Copper Alloy |
Gender | Male-Male |
Material - Resin | Nylon |
Termination Interface: Style | Crimp or Compression |
Current - Maximum per Contact | 5.0A |
Material - Plating Termination | Matte Tin |
Circuits (Loaded) | 10 |
Material - Plating Mating | Matte Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Red, Nylon, PK100 (WKT-S14RD-TA)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 15 ft. (HC6Y15)
- LEDEX Solenoid (2006-F-34)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/277V AC (31EH11)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- Molex Communication Cables