Shop All Communication Cables
Molex
Rectangular Cable Assemblies Squba Ots Cable Plug Sr 1.0Mmm 10Ckt Blk
Mfr # 451461010
Zoro # G105926226
product price: $11.79
/ea
Sold in multiples of 500 for $5,895.00
$5,895.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m
- Color - Resin Black
- Current - Maximum per Contact 5.0A
- Wire Size AWG 22
- Pitch - Mating Interface 1.80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451461010
- Zoro # G105926226
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 1.0m |
Wire Size AWG | 22 |
Details
Color - Resin | Black |
Current - Maximum per Contact | 5.0A |
Pitch - Mating Interface | 1.80mm |
Number of Rows | 1 |
Material - Plating Mating | Matte Tin |
Plating min - Termination | 2.500µm |
Gender | Male-Male |
Circuits (Loaded) | 10 |
Voltage - Maximum | 125V |
Lock to Mating Part | Yes |
Plating min - Mating | 2.500µm |
Termination Interface: Style | Crimp or Compression |
Material - Resin | Nylon |
Wire/Cable Type | UL 1061 |
Material - Metal | Copper Alloy |
Material - Plating Termination | Matte Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIND EQUIPMENT 20 ft. 24 AWG Retractable Data Cord Reel 0 Outlets 30VDC Voltage (LE2320CAT)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187)
- MERSEN Semiconductor Fuse, A50P Series, 50A, Fast-Acting, 500V AC, Blade (A50P50-4)
- LEGRAND Blank End, Gray, Steel, Ends (G3010B)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- Molex Communication Cables