Shop All Communication Cables
Molex
Rectangular Cable Assemblies Squba Ots Cable Plug Sr 1.0M 8Ckt Blk
Mfr # 451460810
Zoro # G405926131
product price: $11.59
/ea
Sold in multiples of 500 for $5,795.00
$5,795.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 1.0m
- Gender Male-Male
- Plating min - Mating 2.500µm
- Material - Plating Termination Matte Tin
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451460810
- Zoro # G405926131
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 1.0m |
Wire Size AWG | 22 |
Details
Gender | Male-Male |
Plating min - Mating | 2.500µm |
Material - Plating Termination | Matte Tin |
Color - Resin | Black |
Number of Rows | 1 |
Current - Maximum per Contact | 5.0A |
Material - Resin | Nylon |
Material - Plating Mating | Matte Tin |
Termination Interface: Style | Crimp or Compression |
Pitch - Mating Interface | 1.80mm |
Voltage - Maximum | 125V |
Wire/Cable Type | UL 1061 |
Material - Metal | Copper Alloy |
Plating min - Termination | 2.500µm |
Lock to Mating Part | Yes |
Circuits (Loaded) | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Link Fuse, RLS Series, 20A, Fast-Acting, 600V AC (RLS20)
- RITTAL Hole Seal, 1.25 In Hole dia., Steel (OHSSPBC)
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT209)
- TAYMAC Weatherproof Cover, 55N1, 5.125" 2G, 2-Gang, 2 Gang, Aluminum, In-Use (MX7200)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- Molex Communication Cables