Shop All Communication Cables
Molex
Rectangular Cable Assemblies Squba Ots Cable Plug Sr 1.0M 6Ckt Blk
Mfr # 451460610
Zoro # G705926077
product price: $13.89
/ea
Sold in multiples of 10 for $138.90
$138.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 1.0m
- Material - Metal Copper Alloy
- Current - Maximum per Contact 5.0A
- Plating min - Mating 2.500µm
- Material - Plating Termination Matte Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451460610
- Zoro # G705926077
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 1.0m |
Wire Size AWG | 22 |
Details
Material - Metal | Copper Alloy |
Current - Maximum per Contact | 5.0A |
Plating min - Mating | 2.500µm |
Material - Plating Termination | Matte Tin |
Material - Plating Mating | Matte Tin |
Gender | Male-Male |
Wire/Cable Type | UL 1061 |
Lock to Mating Part | Yes |
Circuits (Loaded) | 6 |
Color - Resin | Black |
Voltage - Maximum | 125V |
Material - Resin | Nylon |
Pitch - Mating Interface | 1.80mm |
Plating min - Termination | 2.500µm |
Termination Interface: Style | Crimp or Compression |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJSX-2)
- MARINCO 8215Tra Marinco 15A 125V Plug, Right Angl Clear (8215TRA)
- DAYTON Open Power Relay, 5 Pin, 12VDC, SPDT (5Z552)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT (877080)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- Molex Communication Cables