Shop All Communication Cables
Molex
Rectangular Cable Assemblies Squba Ots Cable Plug Sr 1.0M 4Ckt Blk
Mfr # 451460410
Zoro # G905926204
Sold in multiples of 10 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m
- Number of Rows 1
- Material - Plating Mating Matte Tin
- Material - Plating Termination Matte Tin
- Pitch - Mating Interface 1.80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 451460410
- Zoro # G905926204
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 1.0m |
Wire Size AWG | 22 |
Details
Number of Rows | 1 |
Material - Plating Mating | Matte Tin |
Material - Plating Termination | Matte Tin |
Pitch - Mating Interface | 1.80mm |
Circuits (Loaded) | 4 |
Current - Maximum per Contact | 5.0A |
Material - Resin | Nylon |
Color - Resin | Black |
Wire/Cable Type | UL 1061 |
Lock to Mating Part | Yes |
Gender | Male-Male |
Material - Metal | Copper Alloy |
Plating min - Mating | 2.500µm |
Plating min - Termination | 2.500µm |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 125V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 30 min. (A530MW)
- EATON Molded Case Circuit Breaker, HMCP Series 30A, 3 Pole, 600V AC (HMCP030H1C)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD14P14V53)
- VULCAN HART Element, 3.75 kW, 240V (00-927538-0002S)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Duplex Adapter, Rj11, 6P4C, Straight-Wired - White (NTC-2422)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- Molex Communication Cables